HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pump Motor, 1 HP, 3450, 115/230 V, 48Y, ODP

CENTURY| Zoro #: G1201277| Mfr #: SQ1102

$184.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Hz: 60
Ins. Class: B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1201277 Mfr #: SQ1102
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Hz: 60
Ins. Class: BShaft: Threaded 1/2-20 UNF-2A RH
Max. Ambient Temp.: 50 Degrees CMotor Application: Pump
Motor Sub Application: Pool and Spa PumpFrame: 48Y
Voltage: 115/230HP: 1
Full Load Amps: 19.2/9.6Motor Service Factor: 1.65
Phase: 1Motor Efficiency Group:
RPM Range: 3001-3600Item: Square Flange Pool Pump Motor
Shaft Dia.: 5/8"Nameplate RPM: 3450
Shaft Material: 303 Stainless SteelMotor Mounting Type: Face
Motor Thermal Protection: AutoDesign: Two Compartment
Motor Enclosure Design: Open DripproofMotor Design: Capacitor-Start
Motor Shaft Rotation: CCWSECountry of Origin (subject to change): China

Description

Square Flange Pool Pump Motor, Capacitor-Start Motor Design, Open Dripproof Motor Enclosure Design, 1 HP, Nameplate RPM 3450, 48Y Frame, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 19.2/9.6, Face Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.65, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Shaft Threaded 1/2-20 UNF-2A RH, Shaft Material 303 Stainless Steel, Shaft Dia. 5/8 In., Two Compartment

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AZ, CA, FL

Reviews