KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump Motor, 1 HP, 3450, 115/230 V, 48Y, ODP

CENTURY| Zoro #: G1767236| Mfr #: UQC1102

$203.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115/230
Motor Mounting Type: Face
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1767236 Mfr #: UQC1102
Ins. Class: BVoltage: 115/230
Motor Mounting Type: FaceVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Shaft: Threaded 1/2-20 UNF-2A RH and 1/4-20 UNC-2B LHFrame: 48Y
Phase: 1Motor Application: Pump
HP: 1Item: Square Flange Pool Pump Motor
Motor Shaft Rotation: CCWSEMotor Thermal Protection: Auto
Shaft Material: 303 Stainless SteelNameplate RPM: 3450
Full Load Amps: 12.6/6.3Motor Service Factor: 1.25
Motor Enclosure Design: Open DripproofMax. Ambient Temp.: 50 Degrees C
RPM Range: 3001-3600Hz: 60
Shaft Dia.: 5/8"Motor Design: Capacitor-Start/Run
Motor Sub Application: Pool and Spa PumpMotor Efficiency Group:
Design: Two CompartmentCountry of Origin (subject to change): Mexico

Description

Square Flange Pool Pump Motor, Capacitor-Start/Run Motor Design, Open Dripproof Motor Enclosure Design, 1 HP, Nameplate RPM 3450, 48Y Frame, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 12.6/6.3, Face Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.25, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Shaft Threaded 1/2-20 UNF-2A RH and 1/4-20 UNC-2B LH, Shaft Material 303 Stainless Steel, Shaft Dia. 5/8 In., Two Compartment

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AZ, CA, FL

Reviews