Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Pump Motor, 1 HP, 3450, 115/230 V, 56Y, ODP

  • Zoro #: G3555772
  • Mfr #: B2848

$196.99

Details
  • HP: 1
  • Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
  • Frame: 56Y
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Century #B2848 Specifications

  • Zoro #: G3555772
  • Mfr #: B2848
HP: 1 Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Frame: 56Y Includes: Capacitor - 30 MFD 370V 50/60Hz
Motor Shaft Rotation: CCWSE Phase: 1
Voltage: 115/230 Motor Service Factor: 1.65
Nameplate RPM: 3450 Hz: 60
RPM Range: 3001-3600 Motor Design: Permanent Split Capacitor
Motor Sub Application: Pool and Spa Pump Ins. Class: F
Motor Application: Pump Finish: Black
Motor Thermal Protection: Auto Motor Mounting Type: Face
Shaft: Threaded-1/2-20 UNF-2A RH and 1/4-20 UNC-2B LH Item: Square Flange Pool Pump Motor
Standards: UL Recognized E44549 Full Load Amps: 16.0/8.0
Motor Enclosure Design: Open Dripproof Motor Efficiency Group: Standard Efficient
Shaft Material: 303 Stainless Steel Shaft Dia.: 5/8"
Motor Bearings: Ball Max. Ambient Temp.: 50 Degrees C
Country of Origin (subject to change): China

Description

Here are some important details for Century Square Flange Pool Pump Motor. Voltage: 115/230, Hp: 1, Phase: 1.

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Century #B2848