Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pump Motor, 1/3 HP, 3450, 115/230 V, 48Y, ODP

CENTURY| Zoro #: G0997281| Mfr #: SQ1032

$171.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Face
Motor Design: Capacitor-Start
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0997281 Mfr #: SQ1032
Shaft Dia.: 5/8"Motor Mounting Type: Face
Motor Design: Capacitor-StartItem: Square Flange Pool Pump Motor
Motor Bearings: BallMotor Sub Application: Pool and Spa Pump
Motor Efficiency Group: Design: Two Compartment
RPM Range: 3001-3600HP: 1/3
Shaft: Threaded 1/2-20 UNF-2A RHMotor Application: Pump
Motor Shaft Rotation: CCWSENameplate RPM: 3450
Phase: 1Shaft Material: 303 Stainless Steel
Motor Enclosure Design: Open DripproofMotor Thermal Protection: Auto
Max. Ambient Temp.: 50 Degrees CFull Load Amps: 9.9/5.0
Voltage: 115/230Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Frame: 48YMotor Service Factor: 1.95
Standards: UL Recognized (E44549, E25022), CSA Certified (LR43341, LR94643), UL 1081 ApprovableIns. Class: B
Hz: 60Finish: Black
Country of Origin (subject to change): Mexico

Description

Square Flange Pool Pump Motor, Capacitor-Start Motor Design, Open Dripproof Motor Enclosure Design, 1/3 HP, Nameplate RPM 3450, 48Y Frame, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 9.9/5.0, Face Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.95, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Shaft Threaded 1/2-20 UNF-2A RH, Shaft Material 303 Stainless Steel, Shaft Dia. 5/8 In., Black Finish, Two Compartment

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AZ, CA, FL

Reviews