KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump Motor, 2 HP, 3450, 208-230/460 V, 56Y

CENTURY| Zoro #: G1208085| Mfr #: H637

$371.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 208-230/460
Motor Mounting Type: Face
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1208085 Mfr #: H637
Ins. Class: BVoltage: 208-230/460
Motor Mounting Type: FaceVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Shaft: Threaded 1/2-20 UNF-2A RH and 1/4-20 UNC-2B LHFrame: 56Y
Phase: 3Motor Application: Pump
HP: 2Item: Square Flange Pool Pump Motor
Motor Shaft Rotation: CW/CCWMotor Thermal Protection: None
Shaft Material: 303 Stainless SteelNameplate RPM: 3450
Full Load Amps: 7.1-6.8/3.4Motor Service Factor: 1.30
Motor Enclosure Design: Open DripproofMax. Ambient Temp.: 50 Degrees C
RPM Range: 3001-3600Hz: 60
Shaft Dia.: 5/8"Motor Design: 3-Phase
Motor Sub Application: Pool and Spa PumpMotor Efficiency Group:
Design: Two CompartmentCountry of Origin (subject to change): Mexico

Description

Square Flange Pool Pump Motor, 3-Phase Motor Design, Open Dripproof Motor Enclosure Design, 2 HP, Nameplate RPM 3450, 56Y Frame, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 7.1-6.8/3.4, Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.30, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Shaft Threaded 1/2-20 UNF-2A RH and 1/4-20 UNC-2B LH, Shaft Material 303 Stainless Steel, Shaft Dia. 5/8 In., Two Compartment

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews