DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pump Motor, 2 HP, 3450, 230 V, 48Y, ODP

CENTURY| Zoro #: G1891294| Mfr #: USQ1202

$237.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 230, 240, 115/230, 120/240
Hz: 60
Ins. Class: B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1891294 Mfr #: USQ1202
Voltage Compatibility: 230, 240, 115/230, 120/240Hz: 60
Ins. Class: BShaft: Threaded 1/2-20 UNF-2A RH and 1/4-20 UNC-2B LH
Max. Ambient Temp.: 50 Degrees CMotor Application: Pump
Motor Sub Application: Pool and Spa PumpFrame: 48Y
Voltage: 230HP: 2
Full Load Amps: 10.4Motor Service Factor: 1.10
Phase: 1Motor Efficiency Group:
RPM Range: 3001-3600Item: Square Flange Pool Pump Motor
Shaft Dia.: 5/8"Nameplate RPM: 3450
Shaft Material: 303 Stainless SteelMotor Mounting Type: Face
Motor Thermal Protection: AutoDesign: Two Compartment
Motor Enclosure Design: Open DripproofMotor Design: Capacitor-Start/Run
Motor Shaft Rotation: CCWSECountry of Origin (subject to change): China

Description

Square Flange Pool Pump Motor, Capacitor-Start/Run Motor Design, Open Dripproof Motor Enclosure Design, 2 HP, Nameplate RPM 3450, 48Y Frame, Voltage 230, 60 Hz, 1 Phase, Full Load Amps 10.4, Face Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.10, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Shaft Threaded 1/2-20 UNF-2A RH and 1/4-20 UNC-2B LH, Shaft Material 303 Stainless Steel, Shaft Dia. 5/8 In., Two Compartment

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AZ, CA, FL

Reviews