Pump Motor, 3 HP, 3450, 208-230 V, 56Y, ODP

CENTURY| Zoro #: G1287727| Mfr #: SQ1302V1

$369.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Enclosure Design: Open DripproofVoltage Compatibility: 115/208-230, 208-230, 208-240Full Load Amps: 15.0-13.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1287727 Mfr #: SQ1302V1
Motor Enclosure Design: Open DripproofVoltage Compatibility: 115/208-230, 208-230, 208-240
Full Load Amps: 15.0-13.3Hz: 60
Motor Design: Capacitor-Start/RunVoltage: 208-230
Max. Ambient Temp.: 50 Degrees CMotor Mounting Type: Face
Motor Shaft Rotation: CCWSEMotor Service Factor: 1.15
Nameplate RPM: 3450Motor Thermal Protection: Auto
Design: Two CompartmentFrame: 56Y
RPM Range: 3001-3600Motor Efficiency Group: Standard Efficient
Motor Sub Application: Pool and Spa PumpIns. Class: B
Item: Square Flange Pool Pump MotorPhase: 1
HP: 3Motor Application: Pump
Country of Origin (subject to change): Multiple

Description

Square Flange Pool Pump Motor, Capacitor-Start/Run Motor Design, Open Dripproof Motor Enclosure Design, 3 HP, Nameplate RPM 3450, 56Y Frame, Voltage 208-230, 60 Hz, 1 Phase, Full Load Amps 15.0-13.3, Face Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.15, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Two Compartment

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AZ, CA, FL

Reviews