Pump Motor, 3/4 HP, 3450, 115/230 V, 48Y, ODP

CENTURY| Zoro #: G1922952| Mfr #: SQ1072

$166.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Face
Motor Design: Capacitor-Start
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1922952 Mfr #: SQ1072
Shaft Dia.: 5/8"Motor Mounting Type: Face
Motor Design: Capacitor-StartItem: Square Flange Pool Pump Motor
Motor Sub Application: Pool and Spa PumpMotor Efficiency Group:
Design: Two CompartmentRPM Range: 3001-3600
Motor Service Factor: 1.65HP: 3/4
Shaft: Threaded 1/2-20 UNF-2A RHMotor Application: Pump
Motor Shaft Rotation: CCWSENameplate RPM: 3450
Phase: 1Shaft Material: 303 Stainless Steel
Motor Enclosure Design: Open DripproofMotor Thermal Protection: Auto
Max. Ambient Temp.: 50 Degrees CFull Load Amps: 14.8/7.4
Voltage: 115/230Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Frame: 48YIns. Class: B
Hz: 60Country of Origin (subject to change): China

Description

Square Flange Pool Pump Motor, Capacitor-Start Motor Design, Open Dripproof Motor Enclosure Design, 3/4 HP, Nameplate RPM 3450, 48Y Frame, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 14.8/7.4, Face Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.65, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Shaft Threaded 1/2-20 UNF-2A RH, Shaft Material 303 Stainless Steel, Shaft Dia. 5/8 In., Two Compartment

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AZ, CA, FL

Reviews