Pump Motor, 3/4 HP, 3450, 208-230/460 V, 56Y

CENTURY| Zoro #: G0944167| Mfr #: H492

$203.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Design: Two Compartment
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
RPM Range: 3001-3600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0944167 Mfr #: H492
Design: Two CompartmentVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
RPM Range: 3001-3600Phase: 3
Motor Thermal Protection: NoneMotor Sub Application: Pool and Spa Pump
Frame: 56YVoltage: 208-230/460
Motor Enclosure Design: Open DripproofHP: 3/4
Motor Design: 3-PhaseMax. Ambient Temp.: 50 Degrees C
Hz: 60Motor Mounting Type: Face
Shaft: Threaded 1/2-20 UNF-2A RH and 1/4-20 UNC-2B LHMotor Application: Pump
Shaft Material: 303 Stainless SteelMotor Service Factor: 1.65
Shaft Dia.: 5/8"Nameplate RPM: 3450
Motor Efficiency Group: Full Load Amps: 3.8-3.6/1.8
Motor Shaft Rotation: CW/CCWIns. Class: B
Country of Origin (subject to change): Mexico

Description

Square Flange Pool Pump Motor, 3-Phase Motor Design, Open Dripproof Motor Enclosure Design, 3/4 HP, Nameplate RPM 3450, 56Y Frame, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 3.8-3.6/1.8, Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.65, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Shaft Threaded 1/2-20 UNF-2A RH and 1/4-20 UNC-2B LH, Shaft Material 303 Stainless Steel, Shaft Dia. 5/8 In., Two Compartment

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews