Pump Motor, Split Ph, 3/4 HP, 3450, 115V, ODP

CENTURY| Zoro #: G0375252| Mfr #: BN24V1

$108.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Rigid Base
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0375252 Mfr #: BN24V1
Shaft Dia.: 1/2"Motor Mounting Type: Rigid Base
Motor Design: Split-PhaseItem: Pool and Spa Pump Motor
Motor Bearings: BallMotor Sub Application: Pool and Spa Pump
RPM Range: 3001-3600HP: 3/4
Shaft: Threaded 3/8-16 UNC-2A RHMotor Application: Pump
Motor Shaft Rotation: CCWSENameplate RPM: 3450
Phase: 1Shaft Material: Stainless Steel
Motor Enclosure Design: Open DripproofMotor Thermal Protection: Auto
Full Load Amps: 9.4Shaft Length: 1-13/16"
Voltage: 115Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Frame: 48YMotor Service Factor: 1.00
Standards: UL Recognized (E44549), CSA Certified (LR4642)Ins. Class: B
Hz: 60Finish: Black
Country of Origin (subject to change): Mexico

Description

Pool and Spa Pump Motor, Split-Phase, Open Dripproof, 3/4 HP, 3450 Nameplate RPM, 48Y Frame, CCWSE Motor Shaft Rotation, Voltage 115, 9.4 Full Load Amps, 1 Phase, 60 Hz, Rigid Base Motor Mounting Type, Ball Motor Bearings, Black, Shaft Threaded 3/8-16 UNC-2A RH, Shaft Material Stainless Steel, Motor Thermal Protection Auto, 1.00 Motor Service Factor, Shaft Dia. 1/2 In., Shaft Length 1-13/16 In., Ins. Class B, Standards UL Recognized (E44549), CSA Certified (LR4642)

Reviews