Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pump Mtr, Cap St, 2hp, 3450, 115/230, 48Y, ODP

CENTURY| Zoro #: G1944406| Mfr #: BN40SS

$182.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Rigid Base
Motor Design: Capacitor-Start
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1944406 Mfr #: BN40SS
Shaft Dia.: 1/2"Motor Mounting Type: Rigid Base
Motor Design: Capacitor-StartItem: Pool and Spa Pump Motor
Motor Bearings: BallMotor Sub Application: Pool and Spa Pump
RPM Range: 3001-3600HP: 2
Shaft: Threaded 3/8-16 UNC-2A RHMotor Application: Pump
Motor Shaft Rotation: CCWSENameplate RPM: 3450
Phase: 1Shaft Material: Stainless Steel
Motor Enclosure Design: Open DripproofMotor Thermal Protection: Auto
Full Load Amps: 20.0/10.0Shaft Length: 2-5/16"
Voltage: 115/230Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Frame: 48YMotor Service Factor: 1.00
Standards: UL Recognized (E44549), CSA Certified (LR4642), UL 1081, 1563, 1795 ApprovableIns. Class: B
Hz: 60Finish: Black
Country of Origin (subject to change): Mexico

Description

Pool and Spa Pump Motor, Capacitor-Start, Open Dripproof, 2 HP, 3450 Nameplate RPM, 48Y Frame, CCWSE Motor Shaft Rotation, Voltage 115/230, 20.0/10.0 Full Load Amps, 1 Phase, 60 Hz, Rigid Base Motor Mounting Type, Ball Motor Bearings, Black, Shaft Threaded 3/8-16 UNC-2A RH, Shaft Material Stainless Steel, Motor Thermal Protection Auto, 1.00 Motor Service Factor, Shaft Dia. 1/2 In., Shaft Length 2-5/16 In., Ins. Class B

Reviews