Pump Mtr, Split Ph, 1 HP, 3450, 115V, 48Y, ODP

CENTURY| Zoro #: G2092571| Mfr #: BV91

$136.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Stud
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2092571 Mfr #: BV91
Shaft Dia.: 1/2"Motor Mounting Type: Stud
Motor Design: Split-PhaseItem: Pool and Spa Pump Motor
Motor Bearings: BallMotor Sub Application: Pool and Spa Pump
RPM Range: 3001-3600HP: 1
Shaft: Threaded 3/8-16 UNC-2A LHMotor Application: Pump
Motor Shaft Rotation: CCWLENameplate RPM: 3450
Phase: 1Shaft Material: Steel
Motor Enclosure Design: Open DripproofMotor Thermal Protection: Auto
Full Load Amps: 9.0Shaft Length: 2-1/8"
Voltage: 115Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Frame: 48YMotor Service Factor: 1.00
Standards: UL 1081 ApprovableIns. Class: B
Hz: 60Finish: Black
Country of Origin (subject to change): Mexico

Description

Pool and Spa Pump Motor, Split-Phase, Open Dripproof, 1 HP, 3450 Nameplate RPM, 48Y Frame, CCWLE Motor Shaft Rotation, Voltage 115, 9.0 Full Load Amps, 1 Phase, 60 Hz, Stud Motor Mounting Type, Ball Motor Bearings, Black, Shaft Threaded 3/8-16 UNC-2A LH, Shaft Material Steel, Motor Thermal Protection Auto, 1.00 Motor Service Factor, Shaft Dia. 1/2 In., Shaft Length 2-1/8 In., Ins. Class B, Standards UL 1081 Approvable

Reviews