Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Pump Mtr, Split Ph, 1 HP, 3450, 115V, 48Y, ODP

  • Zoro #: G3636026
  • Mfr #: BN25V1

$122.31

Details
  • HP: 1
  • Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
  • Frame: 48Y
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Century #BN25V1 Specifications

  • Zoro #: G3636026
  • Mfr #: BN25V1
HP: 1 Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Frame: 48Y Motor Shaft Rotation: CCWSE
Phase: 1 Voltage: 115
Motor Service Factor: 1.00 Hz: 60
RPM Range: 3001-3600 Motor Design: Split-Phase
Motor Sub Application: Pool and Spa Pump Ins. Class: B
Nameplate RPM: 3450 Motor Application: Pump
Motor Thermal Protection: Auto Shaft Length: 1-13/16"
Motor Mounting Type: Rigid Base Shaft: Threaded 3/8-16 UNC-2A
Item: Pool and Spa Pump Motor Standards: UL Recognized (E14663), CSA Certified 43341/53431/14012
Full Load Amps: 12.0 Motor Enclosure Design: Open Dripproof
Shaft Material: Steel Shaft Dia.: 1/2"
Motor Bearings: Ball Country of Origin (subject to change): China

Description

Century Pool and Spa Pump Motor include characteristics like: Voltage: 115, Hp: 1, Phase: 1.

Reviews of Century #BN25V1