PumpMtr, Cap St, 2, 1/4 HP, 3450, 230, 48Y, ODP

CENTURY| Zoro #: G1151385| Mfr #: BN61

$239.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Rigid Base
Motor Design: Capacitor-Start
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1151385 Mfr #: BN61
Shaft Dia.: 1/2"Motor Mounting Type: Rigid Base
Motor Design: Capacitor-StartItem: Pool and Spa Pump Motor
Motor Bearings: BallMotor Sub Application: Pool and Spa Pump
RPM Range: 3001-3600HP: 2, 1/4
Shaft: Threaded 3/8-16 UNC-2A RHMotor Application: Pump
Motor Shaft Rotation: CCWSENameplate RPM: 3450/1725
Phase: 1Shaft Material: Steel
Motor Enclosure Design: Open DripproofMotor Thermal Protection: Auto
Full Load Amps: 8.5/2.8Shaft Length: 2-5/16"
Voltage: 230Voltage Compatibility: 230, 240, 115/230, 120/240
Frame: 48YMotor Service Factor: 1.00
Standards: UL 1081, 1563 ApprovableIns. Class: B
Hz: 60Finish: Black
Country of Origin (subject to change): Mexico

Description

Pool and Spa Pump Motor, Capacitor-Start, Open Dripproof, 2, 1/4 HP, 3450/1725 Nameplate RPM, 48Y Frame, CCWSE Motor Shaft Rotation, Voltage 230, 8.5/2.8 Full Load Amps, 1 Phase, 60 Hz, Rigid Base Motor Mounting Type, Ball Motor Bearings, Black, Shaft Threaded 3/8-16 UNC-2A RH, Shaft Material Steel, Motor Thermal Protection Auto, 1.00 Motor Service Factor, Shaft Dia. 1/2 In., Shaft Length 2-5/16 In., Ins. Class B, Standards UL 1081, 1563 Approvable

Reviews