SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Room Air Cond Mtr, PSC, OAO, 1050 RPM

CENTURY| Zoro #: G1306575| Mfr #: 7RAB4010

$131.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ring to Ring Center: 4-9/16"Voltage Compatibility: 265, 277, 208-230/277, 277/230Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1306575 Mfr #: 7RAB4010
Ring to Ring Center: 4-9/16"Voltage Compatibility: 265, 277, 208-230/277, 277/230
Motor Design: Permanent Split CapacitorShaft Dia.: 1/2"
Capacitor Required: NoLength Less Shaft: 4-15/16"
Body Dia.: 5"Motor Sub Application: Room Air Conditioner
Standards: UL, CSAMotor Enclosure Design: Open Air-Over
Resilient Ring Dia.: 2-1/2"No. of Speeds: 4
Hz: 60Motor Mounting Type: Cradle Base
Lead Length: 26"Full Load Amps: 1.6
HP: 1/10Shaft Length: 8-5/16"
Motor Thermal Protection: AutoVoltage: 277
Motor Application: HVAC/RIns. Class: B
Motor Service Factor: 1.00Motor Shaft Design: Flat
Nameplate RPM: 1050Max. Ambient Temp.: 40 Degrees C
Motor Shaft Rotation: CCWLEMotor Bearings: Sleeve
Duty: ContinuousPhase: 1
Item: Room Air Conditioner MotorFrame: 42YZ
RPM Range: 1001-1100Country of Origin (subject to change): Mexico

Description

Room Air Conditioner Motor, Permanent Split Capacitor, 1/10 HP, RPM Range 1001-1100, No. of Speeds 4, Voltage 277, CCWLE Motor Shaft Rotation, 42YZ Frame, Open Air-Over, Cradle Base Motor Mounting Type, Shaft Dia. 1/2 In., Shaft Length 8-5/16 In., Motor Thermal Protection Auto, 1050 Nameplate RPM, 1 Phase, Continuous, Motor Service Factor 1.00, 60 Hz, Full Load Amps 1.6, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Sleeve Motor Bearings, Body Dia. 5 In., Length Less Shaft 4-15/16 In.

Reviews