BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Room Air Cond Mtr, PSC, ODP, 1075 RPM

CENTURY| Zoro #: G1457391| Mfr #: RA1176WB

$331.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60Phase: 1Shaft Length: 6-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1457391 Mfr #: RA1176WB
Hz: 60Phase: 1
Shaft Length: 6-3/4"Voltage: 200-230
Max. Ambient Temp.: 60 Degrees CDuty: Continuous
Body Dia.: 6-1/2"Stud Size: #8-32 x 1-5/8"
Ins. Class: BLength Less Shaft: 10-3/8"
Motor Design: Permanent Split CapacitorMotor Shaft Rotation: CCWLE
Bolt Circle Dia.: 5-5/6"Motor Sub Application: Room Air Conditioner
Voltage Compatibility: 200, 208, 200-230, 200-230/440, 200-230/460, 208-230, 208-240Shaft Dia.: 5/8"
Motor Mounting Type: Cradle BaseNo. of Speeds: 1
Motor Bearings: BallRPM Range: 1001-1100
Frame: 56YCapacitor Required: 2MDW3
Nameplate RPM: 1075Item: Room Air Conditioner Motor
Motor Thermal Protection: AutoStandards: UL, CSA
Resilient Ring Dia.: 2-1/2"Full Load Amps: 4.4-4.2
Motor Enclosure Design: Open DripproofMotor Application: HVAC/R
Motor Service Factor: 1.00HP: 3/4
Country of Origin (subject to change): Mexico

Description

Room Air Conditioner Motor, Permanent Split Capacitor, 3/4 HP, RPM Range 1001-1100, No. of Speeds 1, Voltage 200-230, CCWLE Motor Shaft Rotation, 56Y Frame, Open Dripproof, Cradle Base Motor Mounting Type, Shaft Dia. 5/8 In., Shaft Length 6-3/4 In., Motor Thermal Protection Auto, 1075 Nameplate RPM, 1 Phase, Ball Motor Bearings, Capacitor Required 2MDW3, Ins. Class B, Motor Service Factor 1.00, Continuous, 60 Hz, Full Load Amps 4.4-4.2, Max. Ambient Temp. 60 Degrees C, Body Dia. 6-1/2 In.

Reviews