KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM

CENTURY| Zoro #: G1016242| Mfr #: DB6407

$142.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 115/208-230, 208-230, 208-240
Motor Sub Application: Room Air Conditioner
Motor Bearings: Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1016242 Mfr #: DB6407
Voltage Compatibility: 115/208-230, 208-230, 208-240Motor Sub Application: Room Air Conditioner
Motor Bearings: SleeveMotor Shaft Rotation: CCWLE
Motor Design: Shaded PoleShaft Dia.: 1/2"
Capacitor Required: NoShaft Length: 8-3/8"
Voltage: 208-230Frame: 42Y
HP: 1/10Motor Application: HVAC/R
Length Less Shaft: 4-7/16"Full Load Amps: 1.6
Hz: 60RPM Range: 1001-1100
No. of Speeds: 4Motor Thermal Protection: Auto
Duty: ContinuousMotor Enclosure Design: Open Air-Over
Ins. Class: ABody Dia.: 5"
Max. Ambient Temp.: 40 Degrees CMotor Service Factor: 1.00
Phase: 1Standards: UL, CSA
Motor Mounting Type: Cradle BaseRing to Ring Center: 1-11/16 x 3-1/2"
Nameplate RPM: 1050Item: Room Air Conditioner Motor
Country of Origin (subject to change): Mexico

Description

Room Air Conditioner Motor, Shaded Pole, Open Air-Over, Continuous, Cradle Base HP, 1050 Nameplate RPM, Voltage 208-230, 42Y Frame, Service Factor 1.0, 60 Hz, Full Load Amps 1.6, 0.9, 0.8, 0.7, Thermal Protection Auto, Insulation Class A, Max. Ambient Temp. 40 Degrees C, Number of Speeds 4, CCWLE Rotation, 1 Phase, Cradle Base Mounting, Sleeve Bearings, Body Dia. 5 In., Length Less Shaft 4-7/16 In., Shaft Dia. 1/2 In., Shaft Length 8-3/8 In., Ring to Ring Center 1-11/16 x 3-1/2 In.

Reviews