KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM

CENTURY| Zoro #: G1312044| Mfr #: DBL64062

$114.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115
Motor Mounting Type: Cradle Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312044 Mfr #: DBL64062
Ins. Class: BVoltage: 115
Motor Mounting Type: Cradle BaseVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Capacitor Required: NoResilient Ring Dia.: 2-1/2"
Body Dia.: 5"Frame: 42Y
Phase: 1Motor Thermal Protection: Auto
Motor Application: HVAC/RHP: 1/10
Item: Room Air Conditioner MotorLead Length: 40"
Motor Shaft Rotation: CCWLENameplate RPM: 1050
No. of Speeds: 2Duty: Continuous
Motor Service Factor: 1.00Motor Enclosure Design: Open Air-Over
Max. Ambient Temp.: 40 Degrees CRPM Range: 1001-1100
Hz: 60Motor Bearings: Sleeve
Shaft Dia.: 1/2"Shaft Length: 9-3/4"
Length Less Shaft: 4-7/16"Ring to Ring Center: 4-1/16"
Motor Sub Application: Room Air ConditionerMotor Design: Shaded Pole
Full Load Amps: 3.7Standards: UL, CSA
Country of Origin (subject to change): Mexico

Description

Room Air Conditioner Motor, Shaded Pole, Open Air-Over, Continuous, Cradle Base HP, 1050 Nameplate RPM, Voltage 115, 42Y Frame, Service Factor 1.0, 60 Hz, Full Load Amps 3.7, Thermal Protection Auto, Insulation Class B, Max. Ambient Temp. 40 Degrees C, Number of Speeds 2, CCWLE Rotation, 1 Phase, Cradle Base Mounting, Sleeve Bearings, Body Dia. 5 In., Length Less Shaft 4-7/16 In., Shaft Dia. 1/2 In., Shaft Length 9-3/4 In., Ring to Ring Center 4-1/16 In., Resilient Ring Dia. 2-1/2 In.

Reviews