KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Room Air Cond Mtr, Shad Pol, OAO, 1365 RPM

CENTURY| Zoro #: G0868707| Mfr #: 399A

$157.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 230
Motor Mounting Type: Stud
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0868707 Mfr #: 399A
Ins. Class: BVoltage: 230
Motor Mounting Type: StudVoltage Compatibility: 230, 240, 115/230, 120/240
Stud Size: #8-32"Capacitor Required: Yes
Frame: 48YPhase: 1
Motor Thermal Protection: AutoMotor Application: HVAC/R
Bolt Circle Dia.: 5-1/8"HP: 1/3
Item: Room Air Conditioner MotorMotor Shaft Rotation: CCWLE
Lead Length: 26"Motor Shaft Design: Flat
Nameplate RPM: 1365No. of Speeds: 3
Duty: ContinuousMotor Service Factor: 1.00
Motor Enclosure Design: Open Air-OverBody Dia.: 5-5/8"
Max. Ambient Temp.: 60 Degrees CRPM Range: 1301-1400
Hz: 60Motor Bearings: Sleeve
Shaft Dia.: 1/2"Shaft Length: 7-3/4" and 7-1/2"
Length Less Shaft: 4-1/2"Motor Design: Shaded Pole
Mounting Stud Pattern: 3-5/8" x 3-5/8"Motor Sub Application: Room Air Conditioner
Full Load Amps: 2.7Standards: UL(E46412/E49807/E44549), CSA(LR43341/LR12645/LR4642)
Country of Origin (subject to change): Mexico

Description

Room Air Conditioner Motor, Shaded Pole, Open Air-Over, Continuous, 1/3 HP, 1365 Nameplate RPM, Voltage 230, 48Y Frame, Motor Service Factor 1.00, 60 Hz, Full Load Amps 2.7, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, No. of Speeds 3, CCWLE Motor Shaft Rotation, 1 Phase, Stud Motor Mounting Type, Sleeve Motor Bearings, Body Dia. 5-5/8 In., Length Less Shaft 4-1/2 In., Motor Shaft Design Flat, Shaft Dia. 1/2 In., Shaft Length 7-3/4 In. and 7-1/2 In.

Reviews