KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Unit Bearing Motor, 3/8 In. L, Sleeve

CENTURY| Zoro #: G0774794| Mfr #: UB023CWLA

$22.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bolt Circle Dia.: 2-13/16"
Includes: Vibration Dampening Hub Washer, Speed Nut and (4) Mounting Screw
Shaft Length: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0774794 Mfr #: UB023CWLA
Bolt Circle Dia.: 2-13/16"Includes: Vibration Dampening Hub Washer, Speed Nut and (4) Mounting Screw
Shaft Length: 3/8"Frame Material: Aluminum
Motor Application: HVAC/RMotor Thermal Protection: Impedance
Motor Shaft Rotation: CWLERPM Range: 1501-1600
Overall Length: 3-3/16"Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Length Less Shaft: 2-13/16"Body Dia.: 3-1/2"
Item: Unit Bearing MotorMotor Design: Shaded Pole
Phase: 1Motor Enclosure Design: Totally Enclosed Air-Over
Output Watts: 2.3Frame: Non-Standard
Motor Mounting Type: Rear/FootMotor Mounting Position: All Angle
Full Load Amps: 0.25Hz: 60/50
Motor Bearings: SleeveHP: 1/370
Motor Shaft Design: ThreadedMax. Ambient Temp.: 50 Degrees C
Shaft Dia.: 1/4"Ins. Class: B
Motor Service Factor: 1.00Motor Sub Application: Refrigerator/Freezer
Voltage: 115Nameplate RPM: 1550
Country of Origin (subject to change): United States

Description

Unit Bearing Motor, Shaded Pole, Totally Enclosed Air-Over, 1/370 HP, 1550 Nameplate RPM, Frame Non-Standard, Voltage 115, Hz 60/50, 1 Phase, Full Load Amps 0.25, Output Watts 2.3, Rear/Foot Motor Mounting Type, Motor Thermal Protection Impedance, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Frame Material Aluminum, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CWLE, Overall Length 3-3/16 In., Motor Shaft Design Threaded

Reviews