Unit Heater Motor, 1/12 HP, 1550, 115 V, 42Y

CENTURY| Zoro #: G0290044| Mfr #: 9666

$132.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 3/8"
Motor Mounting Type: Ring
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0290044 Mfr #: 9666
Shaft Dia.: 3/8"Motor Mounting Type: Ring
Motor Design: Permanent Split CapacitorItem: Unit Heater Motor
Motor Bearings: SleeveMotor Sub Application: Unit Heater
Application: Unit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible EnvironmentsRPM Range: 1501-1600
HP: 1/12Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWLength Less Shaft: 6-11/16"
Nameplate RPM: 1550Duty: Continuous
Includes: Resilient Rings, Mounted 5 MFD 370 VAC Capacitor w/End CapRing to Ring Center: 6-5/16"
Ring Dia.: 2-1/4"Motor Enclosure Design: Totally Enclosed Air-Over
Motor Thermal Protection: AutoMax. Ambient Temp.: 40 Degrees C
No. of Speeds: 1Overall Length: 8-3/16"
Shaft Length: 1-1/2"Voltage: 115
Phase: 1Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Frame: 42YMotor Service Factor: 1.00
Standards: UL Recognized (E46412/E49807), CSA Certified (LR43341/LR4642)Ins. Class: B
Motor Efficiency Group: Hz: 60/50
Body Dia.: 5"Full Load Amps: 1.6
Country of Origin (subject to change): Mexico

Description

Unit Heater Motor, Permanent Split Capacitor, 1/12 HP, Nameplate RPM 1550, Voltage 115, Frame 42Y, Totally Enclosed Air-Over Enclosure, Mounting Ring, 1 Number of Speeds, 60/50 Hz, Phase 1, 1.6 Full Load Amps, Thermal Protection Auto, Insulation Class B, 1.0 Service Factor, Bearings Sleeve, Ambient Temperature 40 Degrees C, Rotation CW/CCW, Continuous Duty, Efficiency Group Standard, Overall Length 8-3/16 In., Length Less Shaft 6-11/16 In., Shaft Dia. 3/8 In., Shaft Length 1-1/2 In.

Reviews