THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

UnitHtr Motor, 1/6, 1075, 115, 48Y, Ring/Stud

CENTURY| Zoro #: G0334634| Mfr #: US1016NB

$126.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Stud
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0334634 Mfr #: US1016NB
Shaft Dia.: 1/2"Motor Mounting Type: Stud
Motor Design: Permanent Split CapacitorItem: Unit Heater Motor
Motor Bearings: SleeveMotor Sub Application: Unit Heater
Application: Unit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible EnvironmentsRPM Range: 1001-1100
HP: 1/6Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWLength Less Shaft: 5-3/8"
Nameplate RPM: 1075Duty: Continuous
Includes: 5 MFD 370 VAC Capacitor, 4 Dummy StudsRing to Ring Center: 4-15/16"
Ring Dia.: 2-1/2"Motor Enclosure Design: Totally Enclosed Air-Over
Motor Thermal Protection: AutoMax. Ambient Temp.: 40 Degrees C
No. of Speeds: 1Overall Length: 7-7/8"
Shaft Length: 2-1/2"Voltage: 115
Phase: 1Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Frame: 48YMounting Stud Pattern: 3-5/8" x 3-5/8", 4-5/8" x 2-5/16"
Motor Service Factor: 1.00Standards: UL Recognized (E46412/E49807), CSA Certified (LR43341/LR12645)
Ins. Class: BHz: 60
Body Dia.: 5-5/8"Full Load Amps: 2.8
Country of Origin (subject to change): Mexico

Description

Unit Heater Motor, Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1075, Voltage 115, Frame 48Y, Totally Enclosed Air-Over Enclosure, Mounting Stud, 1 Number of Speeds, 60 Hz, Phase 1, 2.8 Full Load Amps, Thermal Protection Auto, Insulation Class B, 1.0 Service Factor, Bearings Sleeve, Ambient Temperature 40 Degrees C, Rotation CW/CCW, Continuous Duty, Overall Length 7-7/8 In., Length Less Shaft 5-3/8 In., Shaft Dia. 1/2 In., Shaft Length 2-1/2 In., Body Dia. 5-7/8 In., Ring Dia. 2-1/2 In.

Reviews