- Home
- /
- Power Transmission
- /
- Motors
- /
- HVAC Motors
- /
- Water Circulator Motors
- /
- Water Circulator Motor, NEMA, Bracket
Shop Alternate Products
This Product is Discontinued
Century
Water Circulator Motor, NEMA, Bracket (Discontinued)
Mfr # A56B17DRZ40002A2A
Zoro # G3467457
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Capacitor-Start/Run
- Motor Enclosure Design Open Drip-Proof
- HP 3/4
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
Customers Also Purchased
- Brand Century
-
MFR #
A56B17DRZ40002A2A
-
Zoro #
G3467457
- Country of Origin Mexico
- Category Water Circulator Motors
Dimensions
Resilient Ring Dia. | 2 1/2 in |
Ring Dia. | 2 1/2 in |
Bolt Circle Dia. | 5 13/16 in |
Body Dia. | 6.5 in |
Body Diameter | 6 1/2 in |
Bolt Circle Diameter | 5 13/16 in |
Details
Item | Circulating Pump Motor |
Motor Design | Capacitor-Start/Run |
Motor Enclosure Design | Open Drip-Proof |
HP | 3/4 |
RPM Range | 1,701-1,800 |
Nameplate RPM | 1,725 |
Frame | 56YZ |
Voltage | 115/208 to 240V AC |
Phase | Single |
Motor Mounting Type | Cradle Base |
Replacement For | Armstrong, Bell and Gossett, Taco and Teel Brand Circulator Pumps |
Motor Application | Pump |
Ins. Class | B |
Full Load Amps | 7.4/4.1-3.7 |
Motor Thermal Protection | Auto |
Voltage Compatibility | 115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC |
Ring to Ring Center | 9 3/16 in |
Motor Sub Application | Water Circulator |
Hz | 60 |
Motor Bearings | Ball |
Motor Shaft Rotation | CCWSE |
Motor Service Factor | 1.5 |
Max. Ambient Temp. | 50 Degrees C |
Standards | CSA, UL Listed |
Motor Frame Material | Steel |
Motor Shaft Design | Keyed |
Motor Mounting Position | All Angle |
Finish | Red |
No. of Speeds | 1 |
Usable @ 200V | No |
Usable @ 208V | Yes |
Maximum RPM | 1,725 RPM |
Full Load Current | 7.4 A |
Nameplate Voltage | 115/208-230V AC |
Frequency | 60 Hz |
Horsepower | 3/4 |
Maximum Ambient Temperature | 122 Degrees F |
Number of Speeds | 1 |
Compatible with Pump Type | In-Line Circulating Pumps |
Description
Circulating Pump Motor, Compatible with Pump Type In-Line Circulating Pumps, Horsepower 3/4, Maximum Ambient Temperature 122 Degrees F, Maximum RPM 1,725 RPM, Motor Enclosure Design Open Drip-Proof, Motor Thermal Protection Auto, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase Single, Body Diameter 6 1/2 in, Bolt Circle Diameter 5 13/16 in, Frame 56YZ, Frequency 60 Hz, Full Load Current 7.4 A, Standards CSA, UL Listed
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov