Water Circulator Motor, NEMA/IEC, Ring, CCW

CENTURY| Zoro #: G0253303| Mfr #: HW2014L

$145.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: Ring
Motor Design: Split-Phase
Item: Water Circulator Motor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0253303 Mfr #: HW2014L
Motor Mounting Type: RingMotor Design: Split-Phase
Item: Water Circulator MotorMotor Bearings: Sleeve
Motor Sub Application: Water CirculatorReplacement For: Mfr. No. HW2014
RPM Range: 1701-1800HP: 1/6
Motor Application: PumpMotor Shaft Rotation: CWLE
Max. Ambient Temp.: 50 Degrees CResilient Ring Dia.: 2-1/2"
Ring to Ring Center: 7-5/8"Ring Dia.: 2-1/2"
Motor Enclosure Design: Open DripproofMotor Thermal Protection: Auto
Nameplate RPM: 1725Full Load Amps: 3.0
Voltage: 115Phase: 1
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Frame: 48Z
Motor Service Factor: 1.35Standards: UL, CSA
Ins. Class: BHz: 60
Country of Origin (subject to change): Mexico

Description

Water Circulator Motor, Split-Phase, Open Dripproof, 1/6 HP, 1725 Nameplate RPM, Frame 48Z, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 3.0, Ring Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.35, Sleeve Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CWLE, Ring Dia. 2-1/2 In., 7-5/8 In. Ring to Ring Center, Mfr. No. HW2014, Standards UL, CSA

Reviews