Adapter, 50A, 125/250VAC, 14-50P, 4-Wire, Blk

CEP| Zoro #: G0666547| Mfr #: 6409M

$122.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackPlug End: 14-50PCord Length: 2 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666547 Mfr #: 6409M
Color: BlackPlug End: 14-50P
Cord Length: 2 ft.Material: vinyl
Voltage Rating: 125/250VACWire Size: 6/3, 8/1
For Use With: DISTRIBUTION BOXMax. Amps: 50
Connector End: CS6364Item: Adapter
NEMA Rating: -Number of Poles: 2
Number of Wires: 4Standards: MSHA
Country of Origin (subject to change): United States

Description

Adapter, Max. Amps 50, Voltage Rating 125/250VAC, Connector End CS6364, Plug End 14-50P, Number of Poles 2, Number of Wires 4, Wire Size 6/3, 8/1, NEMA Rating -, Color Black, Cord Length 2 ft., For Use With DISTRIBUTION BOX, Standards MSHA

Reviews