KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Automatic Reset GFCI Module, 20A, 125V, 2P

CEP| Zoro #: G0993307| Mfr #: GF6095

$46.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Color: Black
Wire Size: 12 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993307 Mfr #: GF6095
Number of Wires: 3Color: Black
Wire Size: 12 AWGNEMA Rating: 3R
Material: PlasticVoltage Rating: 125VAC
Number of Poles: 2Item: Automatic Reset GFCI Module
For Use With: -Max. Amps: 20
Standards: -Plug End: No Plug
Country of Origin (subject to change): United States

Description

Automatic Reset GFCI Module, Max. Amps 20, Voltage Rating 125/250VAC, Connector End CS6369, Plug End No Plug, Number of Poles 2, Number of Wires 3, Wire Size 12 AWG, NEMA Rating 3R, Color Black, For Use With -, Standards -

Reviews