SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cam Lock Extension Cord, 200A, CL20FBK, 1P

CEP| Zoro #: G1256911| Mfr #: 61225SCBK

$441.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackPlug End: CL20MBKCord Length: 25 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1256911 Mfr #: 61225SCBK
Color: BlackPlug End: CL20MBK
Cord Length: 25 ft.Material: Rubber
Voltage Rating: 600VACWire Size: 2/0
For Use With: DISTRIBUTION CARTMax. Amps: 200
Connector End: CL20FBKItem: Cam Lock Extension Cord
Number of Poles: 1Number of Wires: 1
Standards: UL, cULCountry of Origin (subject to change): United States

Description

Cam Lock Extension Cord, Max. Amps 200, Voltage Rating 600VAC, Connector End CL20FBK, Plug End CL20MBK, Number of Poles 1, Number of Wires 1, Wire Size 2/0, Color Black, Cord Length 25 ft., For Use With DISTRIBUTION CART, Standards UL, CUL

Reviews