KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cam Lock Extension Cord, 200A, CL20FBU, 1P

CEP| Zoro #: G1447135| Mfr #: 61225SCBU

$533.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 1
Cord Length: 25 ft.
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1447135 Mfr #: 61225SCBU
Number of Wires: 1Cord Length: 25 ft.
Color: BlackConnector End: CL20FBU
Wire Size: 2/0Material: Rubber
Voltage Rating: 600VACNumber of Poles: 1
Item: Cam Lock Extension CordFor Use With: DISTRIBUTION CART
Max. Amps: 200Standards: UL, cUL
Plug End: CL20MBUCountry of Origin (subject to change): United States

Description

Cam Lock Extension Cord, Max. Amps 200, Voltage Rating 600VAC, Connector End CL20FBU, Plug End CL20MBU, Number of Poles 1, Number of Wires 1, Wire Size 2/0, Color Black, Cord Length 25 ft., For Use With DISTRIBUTION CART, Standards UL, CUL

Reviews