Southwire
Cam Lock Extension Cord, Wire Size 2/0, 1P
Mfr # 61225SCG
Zoro # G2394332
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft
- Voltage 600VAC
- Jacket Color Black
- Wire Size 2/0
- Number of Wires 1
Explore More Products
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FBK, 4/0 61425SCBK
- SOUTHWIRE Cam Lock Extension Cord, Vinyl, 4/0 Wire 61425SCW
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FR, 4/0 61425SCR
- SOUTHWIRE 6' 16/2 Hpn Iron Cord 09327
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Gray 9126SW8809
- SOUTHWIRE Power Supply Cord, 50ft, Black, NEMA 1, PK4 19180008
- SOUTHWIRE Power Cord, 10 AWG Wire, 250 ft L, Copper Conductor, TPE Insulation, TPE Sheath, Black Sheath 55039401
- SOUTHWIRE 6' 18/2 Wht Appl Cord 09307
- SOUTHWIRE WOODS CORD, TRINECTOR 16/3 8 ft SPT-2 WHITE 35207401
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 2ft P005-002
- TRIPP LITE Power Cord, 5-15P-2x 5-15R, 13A, 16AWG, 18" P024-18N-13A-2R
- Southwire Power Cables