BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cam Lock Power Cord, 200A, Green Cam, 2/0

CEP| Zoro #: G1891574| Mfr #: 6126SCG

$202.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 200Cord Length: 6 ft.Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1891574 Mfr #: 6126SCG
Max. Amps: 200Cord Length: 6 ft.
Color: BlackNumber of Wires: 1
Voltage Rating: 600VACFor Use With: DISTRIBUTION CART
Plug End: CL20MGItem: Cam Lock Power Supply Cord
Standards: UL, cULWire Size: 2/0
Number of Poles: 1Material: Rubber
Connector End: CL20FGCountry of Origin (subject to change): United States

Description

Cam Lock Power Supply Cord, Max. Amps 200, Voltage Rating 600VAC, Connector End CL20FG, Plug End CL20MG, Number of Poles 1, Number of Wires 1, Wire Size 2/0, Color Black, Cord Length 6 ft., For Use With DISTRIBUTION CART, Standards UL, CUL

Reviews