DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cam Lock Power Cord, 400A, 600VAC, CL40FG

CEP| Zoro #: G2382231| Mfr #: 61410SCG

$356.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Rating: 600VAC
For Use With: DISTRIBUTION CART
Number of Poles: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2382231 Mfr #: 61410SCG
Voltage Rating: 600VACFor Use With: DISTRIBUTION CART
Number of Poles: 1Cord Length: 10 ft.
Material: RubberMax. Amps: 400
Wire Size: 4/0Standards: UL, cUL
Number of Wires: 1Color: Black
Plug End: Bare WireItem: Cam Lock Power Supply Cord
Connector End: CL40FGCountry of Origin (subject to change): United States

Description

Cam Lock Power Supply Cord, Max. Amps 400, Voltage Rating 600VAC, Connector End CL40FG, Plug End Bare Wire, Number of Poles 1, Number of Wires 1, Wire Size 4/0, Color Black, Cord Length 10 ft., For Use With DISTRIBUTION CART, Standards UL, CUL

Reviews