KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cam Lock Power Cord, 400A, 600VAC, CL40FR

CEP| Zoro #: G1140072| Mfr #: 61410SCR

$283.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 1
Cord Length: 10 ft.
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140072 Mfr #: 61410SCR
Number of Wires: 1Cord Length: 10 ft.
Color: BlackConnector End: CL40FR
Wire Size: 4/0Material: Rubber
Voltage Rating: 600VACNumber of Poles: 1
Item: Cam Lock Power Supply CordFor Use With: DISTRIBUTION CART
Max. Amps: 400Standards: UL, cUL
Plug End: Bare WireCountry of Origin (subject to change): United States

Description

Cam Lock Power Supply Cord, Max. Amps 400, Voltage Rating 600VAC, Connector End CL40FR, Plug End Bare Wire, Number of Poles 1, Number of Wires 1, Wire Size 4/0, Color Black, Cord Length 10 ft., For Use With DISTRIBUTION CART, Standards UL, CUL

Reviews