BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cam Lock Power Cord, 400A, 600VAC, CL40FW

CEP| Zoro #: G1275547| Mfr #: 61410SCW

$283.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 400Cord Length: 10 ft.Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1275547 Mfr #: 61410SCW
Max. Amps: 400Cord Length: 10 ft.
Color: BlackNumber of Wires: 1
Voltage Rating: 600VACFor Use With: DISTRIBUTION CART
Item: Cam Lock Power Supply CordStandards: UL, cUL
Wire Size: 4/0Number of Poles: 1
Material: RubberConnector End: CL40FW
Country of Origin (subject to change): United States

Description

Cam Lock Power Supply Cord, Max. Amps 400, Voltage Rating 600VAC, Connector End CL40FW, Plug End CL40MW, Number of Poles 1, Number of Wires 1, Wire Size 4/0, Color Black, Cord Length 10 ft., For Use With DISTRIBUTION CART, Standards UL, CUL

Reviews