Southwire
Cep 100 ft. Extension Cord 12/5
Mfr # 1251
Zoro # G4406403
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cord Length - Ext. Cords and Outlet Strips 100 ft.
- Jacket Color Black
- Gauge/Conductor 12/5
- Jacket Material Rubber
Explore More Products
- SOUTHWIRE Extension Cord, 4ft, 12/4, 20A, SOW, Black 1010
- SOUTHWIRE Cep 50 ft. Extension Cord 10/5 1050
- SOUTHWIRE Extension Cord, 100ft, 12/4, 20A, SOW, Black 1012
- SOUTHWIRE Extension Cord, 50ft, 12/4, 20A, SOW, Black 1011
- SOUTHWIRE Cep 50 ft. Extension Cord 12/5 1255
- SOUTHWIRE Extension Cord, 25ft, 12/4, 20A, SOW, Black LIV1025
- SOUTHWIRE 1493 30 A - Cord Generator Yellow Jacket 3200581
- SOUTHWIRE 1381 20 A - Cord Generator Yellow Jacket 3200599
- CONNTEK Conntek 1450SS2-36, 36', 50A, Generator Temporary Power Cord with NEMA 14-50 to CS6364 1450SS2-36
- GENERAC 10-Circuit 50 Amp Load Center Ats - Nema 1 Cul- No Whip RXG10EZA1W
- RELIANCE CONTROLS Manual Transfer Switch, 125/250V, 30A 310CRK
- Southwire Generator & Power Inverter Accessories