Cep
Cep 50 ft. Extension Cord 12/5
- Zoro #: G4406412
- Mfr #: 1255
Hover or click to zoom Tap to zoom
Key Features
- Item: Extension Cord
- Cord Length: 50 ft
- Voltage: 120/208V AC
- Max. Amps: 20.0 A
- Voltage - Ext. Cords and Outlet Strips: 120/208VAC
- Shape - Ext. Cords and Outlet Strips: Round
- Gauge/Conductor - Ext. Cords and Outlet Strips: 12/5
- NEC Cord Designation: SOW
$293.00
Subtotal: $293.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cep #1255 Specifications
- Zoro #: G4406412
- Mfr #: 1255
- UPC #: 754632012558
- Item: Extension Cord
- Cord Length: 50 ft
- Voltage: 120/208V AC
- Max. Amps: 20.0 A
- Voltage - Ext. Cords and Outlet Strips: 120/208VAC
- Shape - Ext. Cords and Outlet Strips: Round
- Gauge/Conductor - Ext. Cords and Outlet Strips: 12/5
- NEC Cord Designation: SOW
- NEMA Receptacle Configuration: L21-20R
- Shape: ROUND
- Nominal Outside Dia.: 0.73 in
- Indoor/Outdoor: Indoor, Outdoor
- Max. Amps - Ext. Cords and Outlet Strips: 20.0
- NEC Cord Designation - Ext. Cords and Outlet Strips: SOW
- Number of Outlets: 1
- Gauge/Conductor: 12/5
- Jacket Color: Black
- Power Indicator: No
- Plug Configuration - Ext. Cords and Power Strips: Straight, No Swivel
- Cord Length - Ext. Cords and Outlet Strips: 50 ft.
- Jacket Material: Rubber
- Color: Black
- Jacket Material - Ext. Cords and Outlet Strips: Rubber
- NEMA Plug Configuration - Ext. Cords and Outlet Strips: L21-20P
- Standards: UL
- Description/Special Features: Extension
- Temp. Range - Ext. Cords and Outlet Strips: -40 Degrees to 194 Degrees F
- Temp. Range: -40 Degrees to 194 Degrees F
- Cord Shape: Round
- Temp. Rating: -40 Degrees to 194 Degrees F
- Receptacle Configuration: NEMA L21-20R
- Plug Style: Straight
- Cord Ending: Single Connector
- Wire Size: 12 AWG
- Location: Outdoor
- Number of Conductors: 5
- Trade Designation: SOW
- Plug Configuration: NEMA L21-20P
- Product Type: Extension Cord
- Country of Origin (subject to change): United States
Description
Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 12 AWG, Max. Amps 20.0 A, Voltage 120/208V AC, Plug Configuration NEMA L21-20P, Receptacle Configuration NEMA L21-20R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Black, Jacket Material Rubber, Trade Designation SOW, Cord Shape Round, Temp. Rating -40 Degrees to 194 Degrees F, Number of Conductors 5, Power Indicator No, Plug Style Straight, Nominal Outside Dia. 0.73 in
Reviews of Cep #1255
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CEP Cep 100 ft. Extension Cord 10/5 1051
- CEP Extension Cord, 4ft, 12/4, 20A, SOW, Black 1010
- CEP Cep 100 ft. Extension Cord 12/5 1251
- CEP Extension Cord, 25ft, 12/4, 20A, SOW, Black 1025
- CEP Extension Cord, 50ft, 12/4, 20A, SOW, Black 1011
- CEP Cep 50 ft. Extension Cord 10/5 1050
- CUMMINS HDKCA/CB, HQDPB, HDCAA/AB AIR FILTER 140-3071
- GENERAC WiFi Booster 7203
- RELIANCE Manual Transfer Switch, 125/250V, 30A 306CRK
- QWIKPRODUCTS QwikPad for Generators (Generac/Honeywell) QT8230
- GENERAC Cold Weather Kit for 4.5L engine 7992
- Cep Generator Accessories