Cep
Extension Cord, 25ft, 12/4, 20A, SOW, Black
- Zoro #: G4406315
- Mfr #: 1025
Hover or click to zoom Tap to zoom
Key Features
- Item: Generator Cord with Pendant Box
- Cord Length: 25 ft
- Voltage: 120/240V AC
- Max. Amps: 20.0 A
- NEMA Plug Configuration - Ext. Cords and Outlet Strips: L14-20P
- NEC Cord Designation: SOW
- Temp. Range: -40 Degrees to 194 Degrees F
- Power Indicator: No
$244.00
Subtotal: $244.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cep #1025 Specifications
- Zoro #: G4406315
- Mfr #: 1025
- UPC #: 754632010257
- Item: Generator Cord with Pendant Box
- Cord Length: 25 ft
- Voltage: 120/240V AC
- Max. Amps: 20.0 A
- NEMA Plug Configuration - Ext. Cords and Outlet Strips: L14-20P
- NEC Cord Designation: SOW
- Temp. Range: -40 Degrees to 194 Degrees F
- Power Indicator: No
- Jacket Material - Ext. Cords and Outlet Strips: Rubber
- Gauge/Conductor - Ext. Cords and Outlet Strips: 12/4
- Gauge/Conductor: 12/4
- Nominal Outside Dia.: 0.65 in
- Plug Configuration - Ext. Cords and Power Strips: Straight, No Swivel
- Number of Outlet Boxes: 1
- Max. Amps - Ext. Cords and Outlet Strips: 20.0
- Temp. Range - Ext. Cords and Outlet Strips: -40 Degrees to 194 Degrees F
- Voltage - Ext. Cords and Outlet Strips: 120/240VAC
- Cord Length - Ext. Cords and Outlet Strips: 25 ft.
- Shape: Round
- Standards: UL
- NEMA Plug Configuration: L14-20P
- NEMA Receptacle Configuration: 5-20R
- Shape - Ext. Cords and Outlet Strips: Round
- Indoor/Outdoor: Indoor, Outdoor
- Color: Black
- NEC Cord Designation - Ext. Cords and Outlet Strips: SOW
- Jacket Color: Black
- Number of Outlets: 4
- Distance Between Boxes: Only 1 Box
- Jacket Material: Rubber
- Plug Configuration: NEMA L14-20P
- Location: Outdoor
- Plug Style: Straight
- Trade Designation: SOW
- Cord Shape: Round
- Number of Conductors: 4
- Temp. Rating: -40 Degrees to 194 Degrees F
- Receptacle Configuration: NEMA 5-20R
- Wire Size: 12 AWG
- Country of Origin (subject to change): United States
Description
Generator Cord with Pendant Box, Number of Outlet Boxes 1, Number of Outlets 4, Cord Length 25 ft, Max. Amps 20 A, Plug Configuration NEMA L14-20P, Receptacle Configuration NEMA 5-20R, Distance Between Boxes Only 1 Box, Wire Size 12 AWG, Temp. Rating -40 Degrees to 194 Degrees F, Location Outdoor, Voltage 120/240V AC, Trade Designation SOW, Jacket Color Black, Cord Shape Round, Jacket Material Rubber, Number of Conductors 4, Color Black
Reviews of Cep #1025
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CEP Extension Cord, 4ft, 12/4, 20A, SOW, Black 1010
- CEP Cep 100 ft. Extension Cord 10/5 1051
- CEP Cep 50 ft. Extension Cord 10/5 1050
- CEP Cep 100 ft. Extension Cord 12/5 1251
- CEP Cep 50 ft. Extension Cord 12/5 1255
- CEP Extension Cord, 50ft, 12/4, 20A, SOW, Black 1011
- GENERAC Generator Maintenance Kit 6572
- COOL KITCHEN Large Waterproof Generator Cover CO45464
- GENERAC Wireless Remote in Home Monitor 6664
- GENERAC Automatic Transfer Switch, 480V, 66 In. H RTSN600K3
- GENERAC Automatic Transfer Switch, 480V, 48 In. H RTSN400K3
- Cep Generator Accessories