Cep
Extension Cord, 4ft, 12/4, 20A, SOW, Black
- Zoro #: G4406324
- Mfr #: 1010
Hover or click to zoom Tap to zoom
$166.60
- Item: Generator Cord with Pendant Box
- Cord Length: 4 ft
- Voltage: 120/240V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $166.60
Cep #1010 Specifications
- Zoro #: G4406324
- Mfr #: 1010
- Item: Generator Cord with Pendant Box
- Cord Length: 4 ft
- Voltage: 120/240V AC
- Max. Amps: 20.0 A
- Shape: Round
- Jacket Color: Black
- Number of Outlet Boxes: 1
- NEMA Receptacle Configuration: 5-20R
- Jacket Material: Rubber
- Color: Black
- NEMA Plug Configuration: L14-20P
- Indoor/Outdoor: Indoor, Outdoor
- Jacket Material - Ext. Cords and Outlet Strips: Rubber
- Temp. Range - Ext. Cords and Outlet Strips: -40 Degrees to 194 Degrees F
- Number of Outlets: 4
- Temp. Range: -40 Degrees to 194 Degrees F
- NEC Cord Designation: SOW
- Gauge/Conductor - Ext. Cords and Outlet Strips: 12/4
- NEMA Plug Configuration - Ext. Cords and Outlet Strips: L14-20P
- Max. Amps - Ext. Cords and Outlet Strips: 20.0
- Nominal Outside Dia.: 0.65 in
- NEC Cord Designation - Ext. Cords and Outlet Strips: SOW
- Gauge/Conductor: 12/4
- Plug Configuration - Ext. Cords and Power Strips: Straight, No Swivel
- Power Indicator: No
- Cord Length - Ext. Cords and Outlet Strips: 4 ft.
- Shape - Ext. Cords and Outlet Strips: Round
- Voltage - Ext. Cords and Outlet Strips: 120/240VAC
- Distance Between Boxes: Only 1 Box
- Standards: UL
- Cord Shape: Round
- Number of Conductors: 4
- Temp. Rating: -40 Degrees to 194 Degrees F
- Receptacle Configuration: NEMA 5-20R
- Plug Style: Straight
- Trade Designation: SOW
- Plug Configuration: NEMA L14-20P
- Location: Outdoor
- Wire Size: 12 AWG
- Shop By: Closeouts
- Country of Origin (subject to change): United States
Description
Generator Cord with Pendant Box, Number of Outlet Boxes 1, Number of Outlets 4, Cord Length 4 ft, Max. Amps 20.0 A, Plug Configuration NEMA L14-20P, Receptacle Configuration NEMA 5-20R, Distance Between Boxes Only 1 Box, Wire Size 12 AWG, Temp. Rating -40 Degrees to 194 Degrees F, Location Outdoor, Voltage 120/240V AC, Trade Designation SOW, Jacket Color Black, Cord Shape Round, Jacket Material Rubber, Number of Conductors 4, Color Black
Reviews of Cep #1010
Explore more
- CEP Extension Cord, 25ft, 12/4, 20A, SOW, Black 1025
- CEP Extension Cord, 50ft, 12/4, 20A, SOW, Black 1011
- CEP Cep 100 ft. Extension Cord 10/5 1051
- CEP Extension Cord, 100ft, 12/4, 20A, SOW, Black 1012
- CEP Cep 50 ft. Extension Cord 10/5 1050
- CEP Cep 100 ft. Extension Cord 12/5 1251
- FIRMAN POWER Firman Power W03382 30A 120V 3650-3300 watt Inverter Generator FIR-W03382
- CUMMINS-ONAN Cummins-Onan CMGA058U944 P2500I Cummins Onan Portable Generator CMGA058U944
- STENS Air Filter For Generac 1019-3 7500 1786-0 5500 Exl Generator 100-572
- GENERAC Automatic Transfer Switch, 800A, 240V RTSN800J3
- GENERAC Power Inlet Box, 30 Amp 6340
- Cep Generator Accessories