Cep

Extension Cord, 50ft, 12/4, 20A, SOW, Black

Cep Extension Cord, 50ft, 12/4, 20A, SOW, Black 1011
Hover or click to zoom Tap to zoom
$306.58
  • Item: Generator Cord with Pendant Box
  • Cord Length: 50 ft
  • Voltage: 120/240V AC
  • Max. Amps: 20.0 A
  • Power Indicator: No
  • Max. Amps - Ext. Cords and Outlet Strips: 20.0
  • Nominal Outside Dia.: 0.65 in
  • Jacket Color: Black
See full product details
This item ships free.

Total: $306.58

Cep #1011 Specifications

  • Item: Generator Cord with Pendant Box
  • Cord Length: 50 ft
  • Voltage: 120/240V AC
  • Max. Amps: 20.0 A
  • Power Indicator: No
  • Max. Amps - Ext. Cords and Outlet Strips: 20.0
  • Nominal Outside Dia.: 0.65 in
  • Jacket Color: Black
  • Gauge/Conductor: 12/4
  • Gauge/Conductor - Ext. Cords and Outlet Strips: 12/4
  • NEC Cord Designation - Ext. Cords and Outlet Strips: SOW
  • Standards: UL
  • NEC Cord Designation: SOW
  • Jacket Material - Ext. Cords and Outlet Strips: Rubber
  • Shape - Ext. Cords and Outlet Strips: Round
  • NEMA Receptacle Configuration: 5-20R
  • Number of Outlet Boxes: 1
  • Cord Length - Ext. Cords and Outlet Strips: 50 ft.
  • Voltage - Ext. Cords and Outlet Strips: 120/240VAC
  • Indoor/Outdoor: Indoor, Outdoor
  • Plug Configuration - Ext. Cords and Power Strips: Straight, No Swivel
  • Shape: Round
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips: L14-20P
  • Distance Between Boxes: Only 1 Box
  • Number of Outlets: 4
  • NEMA Plug Configuration: L14-20P
  • Color: Black
  • Temp. Range: -40 Degrees to 194 Degrees F
  • Temp. Range - Ext. Cords and Outlet Strips: -40 Degrees to 194 Degrees F
  • Jacket Material: Rubber
  • Temp. Rating: -40 Degrees to 194 Degrees F
  • Number of Conductors: 4
  • Receptacle Configuration: NEMA 5-20R
  • Trade Designation: SOW
  • Wire Size: 12 AWG
  • Plug Configuration: NEMA L14-20P
  • Location: Outdoor
  • Plug Style: Straight
  • Cord Shape: Round
  • Country of Origin (subject to change): United States

Description

Generator Cord with Pendant Box, Number of Outlet Boxes 1, Number of Outlets 4, Cord Length 50 ft, Max. Amps 20 A, Plug Configuration NEMA L14-20P, Receptacle Configuration NEMA 5-20R, Distance Between Boxes Only 1 Box, Wire Size 12 AWG, Temp. Rating -40 Degrees to 194 Degrees F, Location Outdoor, Voltage 120/240V AC, Trade Designation SOW, Jacket Color Black, Cord Shape Round, Jacket Material Rubber, Number of Conductors 4, Color Black

Reviews of Cep #1011