Portble Power Station, 3Ph, 15kVA, 120/208V

CEP |Zoro #: G0360376|Mfr #: 6210PDC15-2

$9,930.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0360376 Mfr #: 6210PDC15-2
Output Connection: (2) L6-30R 250V Non-GFCI and (10) 5-20R 125V GFCI ReceptaclesMounting: Cart
Secondary Protection: 50A 3P Circuit BreakerkVA Rating: 15
Input Connection: Hard WiredInput Voltage: 480VAC
Input Protection: 30A Fused DisconnectHz: 60
Output Voltage: 120 to 208VACPhase: Three
Amps: 50Overall Depth: 32.86"
Standards: UL Listed/CSA CertifiedItem: Portable Power Station
Enclosure Material: Stainless SteelColor: Silver/Black
Overall Width: 25.00"Overall Height: 57.24"
NEMA Rating: 3RCountry of Origin (subject to change): United States

Product Description

Portable Power Station, Three Phase, Input Voltage 480VAC, Output Voltage 120 to 208VAC, 15 kVA Rating, Output Connection (2) L6-30R 250V Non-GFCI and (10) 5-20R 125V GFCI Receptacles, Mounting Cart, 60 Hz, 50 Amps, Input Connection Hard Wired, Input Protection 30A Fused Disconnect, Secondary Protection 50A 3P Circuit Breaker, Enclosure Material Stainless Steel, Color Silver/Black, NEMA Rating 3R, Overall Height 57.24 In., Overall Width 25.00 In., Overall Depth 32.86 In.

Product Reviews

Save 15% when you sign up for Z-mail.