Portble Power Station, 3Ph, 30kVA, 120/208V

CEP| Zoro #: G0905694| Mfr #: 6210PDC30-2

$6331.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Input Connection: Hard Wired
Standards: UL Listed/CSA Certified
Output Voltage: 120 to 208VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0905694 Mfr #: 6210PDC30-2
Input Connection: Hard WiredStandards: UL Listed/CSA Certified
Output Voltage: 120 to 208VACNEMA Rating: 3R
Input Voltage: 480VACHz: 60
kVA Rating: 30Input Protection: 60A Fused Disconnect
Output Connection: (2) L6-30R 250V Non-GFCI and (10) 5-20R 125V GFCI ReceptaclesAmps: 100
Phase: ThreeSecondary Protection: 100A 3P Circuit Breaker
Color: Silver/BlackOverall Depth: 32.86"
Enclosure Material: Stainless SteelMounting: Cart
Overall Width: 25.00"Overall Height: 57.24"
Country of Origin (subject to change): United States

Description

Portable Power Station, Three Phase, Input Voltage 480VAC, Output Voltage 120 to 208VAC, 30 kVA Rating, Output Connection (2) L6-30R 250V Non-GFCI and (10) 5-20R 125V GFCI Receptacles, Mounting Cart, 60 Hz, 100 Amps, Input Connection Hard Wired, Input Protection 60A Fused Disconnect, Secondary Protection 100A 3P Circuit Breaker, Enclosure Material Stainless Steel, Color Silver/Black, NEMA Rating 3R, Overall Height 57.24 In., Overall Width 25.00 In., Overall Depth 32.86 In.

Reviews