KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Power Cord, Female Pin/Sleeve, 5P, 5 Wire

CEP| Zoro #: G0397625| Mfr #: 5100PC

$1048.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 5
Cord Length: 6 ft.
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0397625 Mfr #: 5100PC
Number of Wires: 5Cord Length: 6 ft.
Color: BlackConnector End: Sleeve
Wire Size: 2/5Material: Rubber
Voltage Rating: 120/208VACNumber of Poles: 3
Item: Temporary Power CordFor Use With: DISTRIBUTION CART
Max. Amps: 100Standards: UL, cUL
Plug End: PinCountry of Origin (subject to change): United States

Description

Temporary Power Cord, Max. Amps 100, Voltage Rating 600VAC, Connector End Sleeve, Plug End Pin, Number of Poles 5, Number of Wires 5, Wire Size 2/5, Color Black, Cord Length 6 ft., For Use With DISTRIBUTION CART, Standards UL, CUL

Reviews