customer-service Help
Cep

Power Distribution Box, 120/208VAC, 200A

Cep Power Distribution Box, 120/208VAC, 200A 6606GUSF304
Tap to zoom
Hover or click to zoom
$2,171.13
  • Item: Power Distribution Box
  • Amps: 200 A
  • Voltage Rating: 120/208V AC
See full product details
This item ships free.

Total: $2,171.13

Cep #6606GUSF304 Specifications

  • Item: Power Distribution Box
  • Amps: 200 A
  • Voltage Rating: 120/208V AC
  • Inlet: Cam Locks
  • Outlet: (4) 20A @ 120/208V L21-20R Non-GFCI
  • Enclosure Rating: NEMA 3R
  • Number of Poles: 4
  • Number of Wires: 5
  • Color: Silver/Black
  • Features: 3-Phase With Frame
  • Standards: cULus, UL 1640
  • Material of Construction: stainless steel
  • Product Type: Power Distribution Box
  • Country of Origin (subject to change): United States

Description

Power Distribution Box, Voltage Rating 120/208V AC, Amps 200 A, Inlet Cam Locks, Outlet (4) 20A @ 120/208V L21-20R Non-GFCI, Number of Poles 4, Number of Wires 5, Color Silver/Black, Material of Construction Stainless Steel, Enclosure Rating NEMA 3R, Features 3-Phase With Frame, Standards cULus, UL 1640

Reviews of Cep #6606GUSF304

Explore more