SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Power Distribution Box, 30 AC, (4) 5-20R

CEP| Zoro #: G2427275| Mfr #: 6507GU

$349.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: 1-Phase, Automatic/Manual GFCI With LegsVoltage Rating: 120/240VACOutlet: (4) 5-20R GFCI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2427275 Mfr #: 6507GU
Features: 1-Phase, Automatic/Manual GFCI With LegsVoltage Rating: 120/240VAC
Outlet: (4) 5-20R GFCINumber of Poles: 2
Cord Length: 6 ft.Enclosure Rating: NEMA 3R
Inlet: L14-30PStandards: UL, CSA
Amps: 30Color: Yellow
Number of Wires: 4Item: Power Distribution Box
Material of Construction: Heavy-Duty SteelCountry of Origin (subject to change): United States

Description

Power Distribution Box, Voltage Rating 120/240VAC, Amps 30, Inlet L14-30P, Outlet (4) 5-20R GFCI, Number of Poles 2, Number of Wires 4, Color Yellow, Cord Length 6 ft., Material of Construction Heavy-Duty Steel, Enclosure Rating NEMA 3R, Features 1-Phase, Manual GFCI With Legs, Standards UL, CSA

Reviews