Southwire
Power Distribution Box, 30 AC, (4) L5-20R
Mfr # 6534TLSX
Zoro # G3027464
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30 A
- Voltage Rating 120/240V AC
- Inlet L14-30P
- Outlet (4) L5-20R GFCI
- Enclosure Rating NEMA 3R
Explore More Products
- SOUTHWIRE Power Distribution Box, 120/240VAC, 50A 6606GUF556
- SOUTHWIRE Power Distribution Box, 50 AC, (6) L5-20R 6506TLSX
- SOUTHWIRE Power Distribution Box, 50 AC, (6) L5-20R 8706TLCX
- SOUTHWIRE Temporary Power Box, Yellow, NEMA 3R 8806TLFX
- SOUTHWIRE Power Distribution Box, 120/240VAC, 50A 6606GUF554
- SOUTHWIRE Power Distribution Cart, 100 AC, (2)L6-30R 6210DC
- SOUTHWIRE Power Distribution Box, 120/208VAC, 200A 6606GUSF304
- SOUTHWIRE Portble Power Station, 3Ph, 15kVA, 120/208V 6210PDC15-2
- SOUTHWIRE Line Cord GFCI, 25 ft., Ylw, 20A, 5-20P, 120V 25080 025-2
- HUBBELL WIRING DEVICE-KELLEMS Portable GFCI, 20 AMP, 250 Volt, Self Test, Automatic Set, 25 FT Cord, Triple Tap, Yellow GFPILST20250LKA
- POWER FIRST Line Crd GFCI, 1.5 ft., Ylw, 15A, 5-15P, 125V 11X432
- Southwire Portable GFCI