HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Power Distribution Box, 50 AC, (1) 5-20R

CEP| Zoro #: G2131963| Mfr #: 7506G

$759.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: 1-Phase, Automatic/Manual GFCI With Legs
Voltage Rating: 120/240VAC
Outlet: (6) L5-20R GFCI, (1) L6-30R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2131963 Mfr #: 7506G
Features: 1-Phase, Automatic/Manual GFCI With LegsVoltage Rating: 120/240VAC
Outlet: (6) L5-20R GFCI, (1) L6-30RNumber of Poles: 2
Enclosure Rating: NEMA 3RInlet: Twist Lock 50A @ 125/250VAC
Standards: UL, CSAAmps: 50
Color: SilverNumber of Wires: 4
Item: Power Distribution BoxMaterial of Construction: stainless steel
Country of Origin (subject to change): United States

Description

Power Distribution Box, Voltage Rating 120/240VAC, Amps 50, Inlet Twist Lock 50A @ 125/250VAC, Outlet (6) L5-20R GFCI, (1) L6-30R, Number of Poles 3, Number of Wires 4, Color Silver, Material of Construction Stainless Steel, Enclosure Rating NEMA 3R, Features 1-Phase, Automatic/Manual GFCI With Legs, Standards UL, CSA

Reviews