Power Distribution Box, 50 AC, (4) L5-20R

CEP| Zoro #: G1658282| Mfr #: 6508G

$445.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Cord Length: 6 ft.
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1658282 Mfr #: 6508G
Number of Wires: 4Cord Length: 6 ft.
Color: YellowInlet: CS6365
Amps: 50Enclosure Rating: NEMA 3R
Voltage Rating: 120/240VACNumber of Poles: 2
Item: Power Distribution BoxFeatures: 1-Phase, Automatic/Manual GFCI With Legs
Material of Construction: Heavy-Duty SteelOutlet: (4) L5-20R GFCI
Standards: UL, CSACountry of Origin (subject to change): United States

Description

Power Distribution Box, Voltage Rating 120/240VAC, Amps 50, Inlet CS6365, Outlet (4) L5-20R GFCI, Number of Poles 2, Number of Wires 4, Color Yellow, Cord Length 6 ft., Material of Construction Heavy-Duty Steel, Enclosure Rating NEMA 3R, Features 1-Phase, Automatic/Manual GFCI With Legs, Standards UL, CSA

Reviews