KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Power Distribution Box, 50 AC, (6) 5-20R

CEP| Zoro #: G1307363| Mfr #: 8706GU

$477.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Color: Yellow
Inlet: Twist Lock 50A @ 125/250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1307363 Mfr #: 8706GU
Number of Wires: 4Color: Yellow
Inlet: Twist Lock 50A @ 125/250VACAmps: 50
Enclosure Rating: NEMA 3RVoltage Rating: 120/240VAC
Number of Poles: 2Item: Power Distribution Box
Features: 1-Phase, Automatic/Manual GFCI With LegsMaterial of Construction: Heavy-Duty Steel
Outlet: (6) 5-20R GFCI, (1) L6-30RStandards: UL, CSA
Country of Origin (subject to change): United States

Description

Power Distribution Box, Voltage Rating 120/240VAC, Amps 50, Inlet Twist Lock 50A @ 125/250VAC, Outlet (6) 5-20R GFCI, (1) L6-30R, Number of Poles 2, Number of Wires 4, Color Yellow, Material of Construction Heavy-Duty Steel, Enclosure Rating NEMA 3R, Features 1-Phase, Manual GFCI With Legs, Standards UL, CSA

Reviews