BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Power Distribution Box, 50 AC, (6) L5-20R

CEP| Zoro #: G0673617| Mfr #: 6506G

$437.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet: (6) L5-20R GFCI, (1) L6-30RMaterial of Construction: Heavy-Duty SteelColor: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0673617 Mfr #: 6506G
Outlet: (6) L5-20R GFCI, (1) L6-30RMaterial of Construction: Heavy-Duty Steel
Color: YellowNumber of Wires: 4
Voltage Rating: 120/240VACEnclosure Rating: NEMA 3R
Amps: 50Item: Power Distribution Box
Number of Poles: 3Standards: UL, CSA
Country of Origin (subject to change): United States

Description

Power Distribution Box, Voltage Rating 120/240VAC, Amps 50, Inlet Locking Receptacle 50A @ 125/250VAC, Outlet (6) L5-20R GFCI, (1) L6-30R, Number of Poles 3, Number of Wires 4, Color Yellow, Material of Construction Heavy-Duty Steel, Enclosure Rating NEMA 3R, Features 1-Phase, Automatic GFCI With Legs, Standards UL, CSA

Reviews