SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Power Distribution Box, 50 AC, (6) L5-20R

CEP| Zoro #: G2350205| Mfr #: 8706G

$553.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: YellowAmps: 50Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2350205 Mfr #: 8706G
Color: YellowAmps: 50
Voltage Rating: 120/240VACEnclosure Rating: NEMA 3R
Material of Construction: Heavy-Duty SteelItem: Power Distribution Box
Outlet: (6) L5-20R GFCI, (1) L6-30RFeatures: 1-Phase, Automatic Reset GFCI with Frame
Number of Poles: 3Inlet: Twist Lock 50A @ 125/250VAC
Number of Wires: 4Standards: UL, CSA
Country of Origin (subject to change): United States

Description

Power Distribution Box, Voltage Rating 120/240VAC, Amps 50, Inlet Twist Lock 50A @ 125/250VAC, Outlet (6) L5-20R GFCI, (1) L6-30R, Number of Poles 3, Number of Wires 4, Color Yellow, Material of Construction Heavy-Duty Steel, Enclosure Rating NEMA 3R, Features 1-Phase, Automatic Reset GFCI with Frame, Standards UL, CSA

Reviews