SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Power Distribution Cart, 100 AC, (2)L6-30R

CEP| Zoro #: G0401344| Mfr #: 6210DC

$3163.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Silver/BlackAmps: 100Cord Length: 20 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0401344 Mfr #: 6210DC
Color: Silver/BlackAmps: 100
Cord Length: 20 ft.Voltage Rating: 120/208VAC
Enclosure Rating: NEMA 3RMaterial of Construction: Stainless steel
Item: Power Distribution CartOutlet: (10) 20A @ 125V GFCI, (2) 30A @ 250V Non-GFCI
Features: 3-PhaseNumber of Poles: 3
Inlet: Direct WiredNumber of Wires: 5
Standards: UL, CSACountry of Origin (subject to change): United States

Description

Power Distribution Cart, Voltage Rating 120/208VAC, Amps 100, Inlet Direct Wired, Outlet (10) 20A @ 125V GFCI, (2) 30A @ 250V Non-GFCI, Number of Poles 3, Number of Wires 5, Color Silver/Black, Cord Length 20 ft., Material of Construction Stainless Steel, Enclosure Rating NEMA 3R, Features 3-Phase, Standards UL, CSA

Reviews